text.skipToContent text.skipToNavigation

Knipex Open End Wrench 24mm Chrome Plated 210mm Length


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 24mm- Length l max.: 210mm- Head thickness a max.: 9mm- Head width b max. mm: 56mm

Article number
Surface protection Chromium-plated
Length (mm) 210
Isolation protection 1000 V Yes
Wrench size large (mm) 24
Single wrench model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 210
Isolation protection 1000 V Yes
Wrench size large (mm) 24
Single wrench model Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 280
Commodity code 8204110000
Type Open End Wrench

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 24mm- Length l max.: 210mm- Head thickness a max.: 9mm- Head width b max. mm: 56mm

Article numbers

Article number K1300.240.001
EAN 4003773020011
UBB 240120596632
UNSPSC 27111726
Manufacturer article nr  98 00 24

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.