text.skipToContent text.skipToNavigation

Knipex Open End Wrench 15mm Chrome Plated 145mm Length


Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 15mm- Length l max.: 145mm- Head thickness a max.: 7mm- Head width b max. mm: 37mm

Article number
Surface protection Chromium-plated
Length (mm) 145
Isolation protection 1000 V Yes
Wrench size large (mm) 15
Single wrench model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 145
Isolation protection 1000 V Yes
Wrench size large (mm) 15
Single wrench model Yes
VDE tested Yes
Brand Knipex
Weight per piece (g) 85
Commodity code 8204110000
Type Open End Wrench

Description

Open-end wrench Jaw 15° angled. Basic tool chrome-plated. - Width across flats: 15mm- Length l max.: 145mm- Head thickness a max.: 7mm- Head width b max. mm: 37mm

Article numbers

Article number K1300.150.001
EAN 4003773019954
UBB 240120596061
UNSPSC 27111726
Manufacturer article nr  98 00 15

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.