text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Nut driver 320mm


Nut Driver Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Width across flats S: 5.0mm- Handle length max.: 107mm- Head dia. d: 10mmBlade length125mm- VDE tested: ja

Article number 1B430126
Wrench width (mm) 5
Total length (mm) 230
Brand KNIPEX
Packed per 1

Specifications

Wrench width (mm) 5
Total length (mm) 230
Brand KNIPEX

Description

Nut Driver Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. - Width across flats S: 5.0mm- Handle length max.: 107mm- Head dia. d: 10mmBlade length125mm- VDE tested: ja

Article numbers

Article number 1B430126
EAN 4003773071686
UBB 500513360437
UNSPSC 27111743
Manufacturer article nr  98 03 05
Do not close this page. This message will disappear, when the page is fully loaded.