text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Non-Insulated Eye Type Cable Connector 16-14AWG Tin 4mm Hole


Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws4mmCable1.5 – 2.5mm²AWG16 — 14Quantity100MaterialCopperSurfaceTinnedContact diametreØ 4mm

Article number 7K135940
Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Packed per 1

Specifications

Halogen free No
Surface protection Tinned
Insulation None
Flange shape Ring shape
For pull protected connections No
Reel/roll packaging No
Material Copper
Bolt dimension (metric) 4
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for high temperatures (to 650 °C) No
Suitable for insulated varnish No
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
According to DIN Yes
Brand KNIPEX

Description

Non-Insulated Solderless Terminals Material: copper, galvanized. Content: 100 pieces. non-insulated. Screws4mmCable1.5 – 2.5mm²AWG16 — 14Quantity100MaterialCopperSurfaceTinnedContact diametreØ 4mm

Article numbers

Article number 7K135940
EAN 4003773076230
UBB 500641804124
UNSPSC 31163100
Manufacturer article nr  97 99 213
Do not close this page. This message will disappear, when the page is fully loaded.