text.skipToContent text.skipToNavigation

Knipex Non-Insulated Butt Connector Tin Plated Copper for 22-16AWG 15mm


Butt Connectors, non-insulated Material: copper, galvanized. Content: 200 pieces. non-insulated. Cable0.5 – 1mm²AWG22 — 16Quantity200MaterialCopperSurfaceTinnedConnector length15mm

Article number 1D624430
Design DIN-version
Type of connection Percussion connector
Surface protection Tinned
Insulation None
Material Copper
Packed per 1

Specifications

Design DIN-version
Type of connection Percussion connector
Surface protection Tinned
Insulation None
Material Copper
Nominal cross section (mm²) 0.5 - 1
Suitable for fine strand conductors Yes
Suitable for flat conductors Yes
Suitable for insulated varnish Yes
Suitable for solid conductors Yes
Suitable for stranded conductors Yes
Suitable for round conductors Yes
Brand Knipex

Description

Butt Connectors, non-insulated Material: copper, galvanized. Content: 200 pieces. non-insulated. Cable0.5 – 1mm²AWG22 — 16Quantity200MaterialCopperSurfaceTinnedConnector length15mm

Article numbers

Article number 1D624430
EAN 4003773076377
UBB 500641809586
UNSPSC 39121723
Manufacturer article nr  97 99 290
Do not close this page. This message will disappear, when the page is fully loaded.