text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Power combination pliers length 180 mm chrome-plated multi-component handles KNI


High Leverage Combination Pliers 35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable f

Article number K1002.500.180
Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Straight
Surface protection Chromium-plated
Length 180
Isolation protection 1000 V No
Cut sticking out Yes
Material Steel
Strip range diameter (mm) 2.5 - 2.5
Strip range cross-section (mm²) 16 - 16
Grip design Other
Handle cover Other
Forged Yes
VDE tested No
Brand KNIPEX

Description

High Leverage Combination Pliers 35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. - Cutting capacities hard wire (diameter): Ø 2.5mm- Cutting capacities piano wire (diameter): Ø 2.0mm- Cutting capacity copper cable, multiple-stranded: Ø 11.5mm- Cutting capacity copper cable, multiple-stranded: 16.0mm²

Article numbers

Article number K1002.500.180
EAN 4003773043072
UBB 419102022789
UNSPSC 27112139
Manufacturer article nr  02 05 180
Do not close this page. This message will disappear, when the page is fully loaded.