text.skipToContent text.skipToNavigation

Knipex Lineman's Pliers with Tether Straight Tip Black Atramentized 240mm


Linemans Pliers high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain, universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cro

Article number 8M997382
Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Packed per 1

Specifications

Surface protection Oil hardened
Length (mm) 240
Material Steel
Gripping surface Toothed
Forged Yes
Brand Knipex

Description

Linemans Pliers high transmission ratio for easy cutting. requires 50 % less effort compared with conventional combination pliers due to optimised transmission ratio. Solid construction for heaviest strain, universally applicable. Ergonomically optimised handle shape for firm contact to the hand and fatigue reducing operation. Particularly effective cross-hatched knurled gripping zone in the jaws - for strong gripping and pulling. Additional gripping zone below the joint for powerful leverage and pressing performance. With cutting edges for soft and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. American style. pliers with tether attachment point for mounting a fall protection system. - Cutting capacities medium hard wire (diameter): Ø 4.6mm- Schneidwerte harter Draht (Durchmesser): Ø 3.0mm- Drop Protection System: yes

Article numbers

Article number 8M997382
EAN 4003773079941
UBB 500641741342
UNSPSC 27112139
Manufacturer article nr  09 02 240 T
Do not close this page. This message will disappear, when the page is fully loaded.