text.skipToContent text.skipToNavigation

Drogi Kliencie, z uwagi na przerwę wielkanocną, zamówienia złożone 18.04 będą wysyłane w kolejnym dniu roboczym, tj. 22.04. 

Knipex Klucze do szaf sterujących 001101 UNIV. TWINKEY 001101


KNIPEX TwinKey® 10 profiles. 2 crosses. 1 key.. for all common locking systems. Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems. 8-arm version: two 4-way spider keys connected in a space-saving way using magnets. For 6 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With bit adapter for 1/4 bits with magnet. Key and reversible bit joined by stable stainless steel wire. Total length: 92 mm. - Capacity double-bit key: 3 – 5mm- Capacity square: 5.0 / 6.0 — 7.0 / 8.0 — 9.0 / 10.0 — 11.0mm- Capacity triangular: 7.0 — 8.0 / 9.0 — 10.0 / 11.0 — 12.0mm- Step-wise square / driving square: 6 — 10mm- half-moon: 6mm- Bit holder 1/4 (hexagon socket): 1/4 in14- Bit: PH2 / slotted 1x7

Numer artykułu K1004.001.101
Konstrukcja Universal
Marka Knipex
Waga na sztukę (g) 160
Kod towaru 8205598000
O (max.) TwinKey
Pakowane po 1

Specyfikacje

Konstrukcja Universal
Marka Knipex
Waga na sztukę (g) 160
Kod towaru 8205598000
O (max.) TwinKey
Type Cabinet Key

Opis

KNIPEX TwinKey® 10 profiles. 2 crosses. 1 key.. for all common locking systems. Multifunctional key for the actuation of locking systems from the areas of facilities engineering (heating and plumbing, air conditioning, electrical technology), gas and water supply, and shut-off-systems. 8-arm version: two 4-way spider keys connected in a space-saving way using magnets. For 6 different locking systems. With reversible bit: 1.0 x 7 mm slot and PH2 cross slot. With bit adapter for 1/4 bits with magnet. Key and reversible bit joined by stable stainless steel wire. Total length: 92 mm. - Capacity double-bit key: 3 – 5mm- Capacity square: 5.0 / 6.0 — 7.0 / 8.0 — 9.0 / 10.0 — 11.0mm- Capacity triangular: 7.0 — 8.0 / 9.0 — 10.0 / 11.0 — 12.0mm- Step-wise square / driving square: 6 — 10mm- half-moon: 6mm- Bit holder 1/4 (hexagon socket): 1/4 in14- Bit: PH2 / slotted 1x7

Numery artykułów

Numer artykułu K1004.001.101
EAN 4003773074670
UBB 500613606036
UNSPSC 46171509
Artykuł producenta nr 00 11 01
Nie zamykaj tej strony. Ten komunikat zniknie, gdy strona zostanie w pełni załadowana.