text.skipToContent text.skipToNavigation

Knipex Internal Circlip Pliers 85-140mm Straight Tip 320mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws. - Size of bore: Ø 85 – 140mm- Tips (diameter): Ø 3.2mm

Article number K1044.310.004
Design Straight
Insulated Yes
Length (mm) 320
Suitable for outside locking rings No
Brand Knipex
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (mm) 320
Suitable for outside locking rings No
Brand Knipex
Weight per piece (g) 480
Commodity code 8203200000
Type Internal Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws. - Size of bore: Ø 85 – 140mm- Tips (diameter): Ø 3.2mm

Article numbers

Article number K1044.310.004
EAN 4003773017301
UBB 419100360801
UNSPSC 27112140
Manufacturer article nr  44 13 J4
Do not close this page. This message will disappear, when the page is fully loaded.