text.skipToContent text.skipToNavigation

Knipex Hose Clamp Pliers 345g CrV Steel 250mm


Hose Clamp Pliers to open and close Click clamps. Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function:

Article number 3U948484
Surface protection Chromium-plated
Length (mm) 250
Handle cover Plastic-coated
Brand Knipex
Type Hose Clamp Pliers
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 250
Handle cover Plastic-coated
Brand Knipex
Type Hose Clamp Pliers

Description

Hose Clamp Pliers to open and close Click clamps. Rotating jaw inserts for the safe actuation of clamps in any position. Good leverage which allows clamps to be opened and closed again comfortably and easily without a great deal of effort. For easy working on fuel hoses, vacuum pipes and suction nozzles and many other applications. Additional function: detach hoses gently using the serrated jaw. Slim head design, narrow head width, rotating grip inserts make this an ideal tool, especially in confined areas. - Adjustment positions: 14

Article numbers

Article number 3U948484
EAN 4003773078517
UBB 500513358548
UNSPSC 27112139
Manufacturer article nr  85 51 250 C
Do not close this page. This message will disappear, when the page is fully loaded.