text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Holder 00 19 36


Brochure Holder for pegborads For approx. 250 pcs. A4-size leaflets. Material: steel wire, silver powder coated.

Article number 3L638489
Colour Other
Width 50
Height 220
Depth 45
Type of accessories/components Other
Packed per 1

Specifications

Colour Other
Width 50
Height 220
Depth 45
Type of accessories/components Other
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No

Description

Brochure Holder for pegborads For approx. 250 pcs. A4-size leaflets. Material: steel wire, silver powder coated.

Article numbers

Article number 3L638489
EAN 4003773024682
UBB 500711481399
UNSPSC 48102100
Manufacturer article nr  00 19 36
Do not close this page. This message will disappear, when the page is fully loaded.