text.skipToContent text.skipToNavigation

Knipex High Leverage Diagonal Cutter 3.5-5mm 250mm


High Leverage Centre Cutter With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and trans

Article number K1074.190.250
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Type High Leverage Diagonal Cutter

Description

High Leverage Centre Cutter With integrated forged axle for heavy duty. With precision cutting edges for soft, hard and piano wire. Cuts thick wires with less effort than other diagonal cutters of the same length. Centric precision cutting edges. High cutting performance with minimum effort due to optimum coordination of the cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. - Cutting capacities soft wire (diameter): Ø 5mm- Cutting capacities medium hard wire (diameter): Ø 5.0mm- Schneidwerte harter Draht (Durchmesser): Ø 3.8mm- Cutting capacities piano wire (diameter): Ø 3.5mm

Article numbers

Article number K1074.190.250
EAN 4003773034070
UBB 419104212586
UNSPSC 23151901
Manufacturer article nr  74 91 250
Do not close this page. This message will disappear, when the page is fully loaded.