text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Hexagon socket wrench 147mm


12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 1/2in- Ø of effective tool side d max.: 26.9mm- Width across flats S: 5/8in

Article number 8O843042
Length 55
Isolation protection 1000 V Yes
Connection size 1/2 inch
Wrench width (inch) 5/8 inch
Brand KNIPEX
Packed per 1

Specifications

Length 55
Isolation protection 1000 V Yes
Connection size 1/2 inch
Wrench width (inch) 5/8 inch
Brand KNIPEX

Description

12-Point Socket For imperial hexagonal head screws. Basic tool chrome-plated. With double-hex. - Square drive: 1/2in- Ø of effective tool side d max.: 26.9mm- Width across flats S: 5/8in

Article numbers

Article number 8O843042
EAN 4003773021063
UBB 500513355999
UNSPSC 27111701
Manufacturer article nr  98 47 5/8"
Do not close this page. This message will disappear, when the page is fully loaded.