text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Heat Shrinkable Butt Connector Tin Plated Copper 22-16AWG


Heat Shrinkable Butt Connectors Material: copper, tin-plated. Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Shrink temperature: 180 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Cable0.75 – 1mm²AWG22 — 16ColourRedQuantity100MaterialCopperSurfaceTinnedMax. temperature-55°C - +105°Cshrink temperature180°CMax. electrical

Article number 5B973034
Colour Red
Halogen free No
AWG-range 20 - 18
Nominal cross section (mm²) 0.75 - 1
Packed per 1

Specifications

Colour Red
Halogen free No
AWG-range 20 - 18
Nominal cross section (mm²) 0.75 - 1

Description

Heat Shrinkable Butt Connectors Material: copper, tin-plated. Insulation: nylon. Operating Temperature: -55 °C to +105 °C. Shrink temperature: 180 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: red. Cable0.75 – 1mm²AWG22 — 16ColourRedQuantity100MaterialCopperSurfaceTinnedMax. temperature-55°C - +105°Cshrink temperature180°CMax. electrical load600 V

Article numbers

Article number 5B973034
EAN 4003773076315
UBB 500641808349
UNSPSC 39121723
Manufacturer article nr  97 99 250
Do not close this page. This message will disappear, when the page is fully loaded.