text.skipToContent text.skipToNavigation

Knipex Flat Pin Accessory Distributor 16-14AWG Nylon Blue 6.3mm


Flat Pin Accessory Distributors Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article number 1C797884
Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Blue
Packed per 1

Specifications

Design Bushing
Halogen free No
Surface protection Tinned
Insulation Partially isolated
Colour insulation Blue
Plug dimensions Flat 6.3x0.8 mm
Material Brass
AWG-range 16 - 14
Nominal cross section (mm²) 1.5 - 2.5
Material insulation Polyamide (PA)
With tap spreader No
Brand Knipex

Description

Flat Pin Accessory Distributors Material: brass, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialBrassSurfaceTinnedMax. temperature105°CMax. electrical load600 Vtab width6.3mm

Article numbers

Article number 1C797884
EAN 4003773076001
UBB 500641802557
UNSPSC 31163100
Manufacturer article nr  97 99 091
Do not close this page. This message will disappear, when the page is fully loaded.