text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Flat Nose Pliers for precision mechanics plastic coated black atramentized 125 mm


Flat Nose Pliers precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision-ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. flat, wide jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 5.5mm- Jaw length (B): 27.0m

Article number K1037.110.125
Insulated Yes
Length 125
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Packed per 1

Specifications

Insulated Yes
Length 125
Material Steel
Handle cover Plastic coated
Gripping surface Plain
Forged Yes

Description

Flat Nose Pliers precision pliers for fine assembly work, e. g. in electronics and fine mechanics. For gripping, holding, bending and adjusting. Tips precision-ground. Smooth gripping surfaces. Edges carefully deburred. Lap joint. flat, wide jaws. - Jaw thickness (joint) (D): 7.0mm- Tips width (E): 2.0mm- Tips thickness (F): 5.5mm- Jaw length (B): 27.0mm- Head width (A): 12.5mm

Article numbers

Article number K1037.110.125
EAN 4003773014287
UBB 419100394644
UNSPSC 27112126
Manufacturer article nr  37 11 125
Do not close this page. This message will disappear, when the page is fully loaded.