text.skipToContent text.skipToNavigation

Knipex External Circlip Pliers 10-25mm Straight Tip 140mm


Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 10 – 25mm- Tips (diameter): Ø 1.3mm

Article number K1046.310.001
Insulated Yes
Length (mm) 140
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Packed per 1

Specifications

Insulated Yes
Length (mm) 140
Chucking range (mm) 3 - 140
Suitable for outside locking rings Yes
Exchangeable tips No
Brand Knipex
Weight per piece (g) 80
Commodity code 8203200000
Type External Circlip Pliers

Description

Circlip Pliers Solid style, forged. Non-slip, solid tips. DIN 5254 A, straight jaws. - Size of shaft: Ø 10 – 25mm- Tips (diameter): Ø 1.3mm

Article numbers

Article number K1046.310.001
EAN 4003773042990
UBB 419100362393
UNSPSC 27112140
Manufacturer article nr  46 13 A1
Do not close this page. This message will disappear, when the page is fully loaded.