text.skipToContent text.skipToNavigation

Knipex End sleeves 97 99 391


Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 0.75 mm². Content: 200 pieces. non-insulated. Cable0.75mm²AWG18L6mmd11.2mmd22.3mmS0.15mmQuantity200MaterialCopperSurfaceTinned

Article number 2W873663
Surface protection Galvanic tinned
Nominal cross section (mm²) 0.75
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Brand Knipex
Packed per 1

Specifications

Surface protection Galvanic tinned
Nominal cross section (mm²) 0.75
Shape of conductor Round
Length suitable for Cable lugs and -connectors DIN model
Brand Knipex

Description

Non-insulated wire ferrules Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 0.75 mm². Content: 200 pieces. non-insulated. Cable0.75mm²AWG18L6mmd11.2mmd22.3mmS0.15mmQuantity200MaterialCopperSurfaceTinned

Article numbers

Article number 2W873663
EAN 4003773076711
UBB 500641815351
UNSPSC 27110000
Manufacturer article nr  97 99 391
Do not close this page. This message will disappear, when the page is fully loaded.