text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex End sleeves 97 99 353


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 1.5 mm². Content: 200 pieces. Colour: black. Cable1.5mm²AWG16ColourblackL116mmL210mmd11.4mmd23.5mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCop

Article number 1B917778
Colour Black
Sleeve length (mm) 10
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Black
Sleeve length (mm) 10
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 1.5
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 16
Brand Knipex

Description

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 1.5 mm². Content: 200 pieces. Colour: black. Cable1.5mm²AWG16ColourblackL116mmL210mmd11.4mmd23.5mmS10.15mmS20.25mmQuantity200InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 1B917778
EAN 4003773076544
UBB 500641813786
UNSPSC 27110000
Manufacturer article nr  97 99 353
Do not close this page. This message will disappear, when the page is fully loaded.