text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex End sleeves 97 99 337


Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 10 mm². Content: 100 pieces. Colour: red. Cable10mm²AWG8ColourRedL122mmL212mmd14.5mmd27.6mmS10.2mmS20.4mmQuantity100InsulationPPMaterialCopperSurfac

Article number 6H915306
Colour Red
Sleeve length (mm) 12
Insulated Yes
Halogen free No
Surface protection Tinned
Packed per 1

Specifications

Colour Red
Sleeve length (mm) 12
Insulated Yes
Halogen free No
Surface protection Tinned
Construction type Standard
Nominal cross section (mm²) 10
For cables resistant to short circuit No
Reel/roll packaging No
Material Copper
With identification flag No
Material insulation Polypropylene (PP)
AWG size 8
Brand KNIPEX

Description

Wire ferrules with plastic collar Insertion funnel made of polypropylene. Heat resistant up to 105 °C. Material: E-Cu. Surface electro tin plated. Minimum coating thickness 3 µm. UL-certified. Nominal size: 10 mm². Content: 100 pieces. Colour: red. Cable10mm²AWG8ColourRedL122mmL212mmd14.5mmd27.6mmS10.2mmS20.4mmQuantity100InsulationPPMaterialCopperSurfaceTinned

Article numbers

Article number 6H915306
EAN 4003773076483
UBB 500641812531
UNSPSC 27110000
Manufacturer article nr  97 99 337
Do not close this page. This message will disappear, when the page is fully loaded.