text.skipToContent text.skipToNavigation

Knipex Electricians Gloves Size 9 1000V


Electricians Gloves For added protection when working live or close to live parts. Note expiry date: see label on product. - Class: 410mm- Size: 9- Class: 0

Article number K1365.001.770
Length (mm) 410
Nominal voltage AC (V) 1000
Arc fault tested No
Glove size 9
Protection against mechanical risk No
Packed per 1

Specifications

Length (mm) 410
Nominal voltage AC (V) 1000
Arc fault tested No
Glove size 9
Protection against mechanical risk No
Outside colour Red
Cuff type Straight cuff
Inner lining No
According to IEC 60903 Yes
According to EN 60903 Yes
Type of edge Other
Electrical class according to EN 60903 0
Brand Knipex
Weight per piece (g) 270
Type Electricians Gloves

Description

Electricians Gloves For added protection when working live or close to live parts. Note expiry date: see label on product. - Class: 410mm- Size: 9- Class: 0

Article numbers

Article number K1365.001.770
EAN 4003773021285
UBB 240185158179
UNSPSC 46181504
Manufacturer article nr  98 65 40
Do not close this page. This message will disappear, when the page is fully loaded.