text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Needle-nose pliers length 200 mm shape 2 40 deg angled VDE dip-insulated KNIPEX


Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. 40° angled j

Article number K1026.720.200
Insulated Yes
Shape Curved
Weight 220
Length 200
Material Steel
Packed per 1

Specifications

Insulated Yes
Shape Curved
Weight 220
Length 200
Material Steel
Handle cover Other
Gripping surface Toothed
Forged Yes
VDE tested Yes
Brand Knipex

Description

Snipe Nose Side Cutting Pliers half-round, long, tapered jaws. distortion-tolerant, elastic precision tips. suitable for finer gripping and cutting work, also on easy and semi-difficult to reach areas. With cutting edges for soft, medium-hard and hard wire. Cutting edges additionally induction-hardened, cutting edge hardness approx. 61 HRC. 40° angled jaws. - Cutting capacities medium hard wire (diameter): Ø 3.2mm- Schneidwerte harter Draht (Durchmesser): Ø 2.2mm- Jaw thickness (joint) (T1): 9.5mm- Tips width (W4): 3.0mm- Tips thickness (T2): 2.5mm- Gripping surface length (L4): 23.0mm- Jaw length (L3): 73.0mm- Head width (W3): 18mm- VDE tested: yes

Article numbers

Article number K1026.720.200
EAN 4003773016090
UBB 419100384660
UNSPSC 27112148
Manufacturer article nr  26 27 200
Do not close this page. This message will disappear, when the page is fully loaded.