text.skipToContent text.skipToNavigation

Szanowni Klienci, 2 maja 2025 r. firma Fabory będzie nieczynna. Zamówienia zrealizujemy w kolejnym dniu roboczym – 5 maja (poniedziałek) 

Knipex Die Set for Not Isolated Cable Connections 1.5-6mm²

Ships from supplier

Crimping die Application: crimping die 1: for non-insulated, open lug connectors with sided line terminal style A 1.5 + 2.5 mm, e. g. Klauke 3735 style B > Crimping die 2: 2.5 - 4.0 mm² - plug width 4.8 and 6.3 mm (straight version) > Crimping die 3: 4.5 - 6.0 mm² - plug width 4.8 and 6.3 mm (straight version). Application: Flag terminals and non-insulated, open plug type connectors (6.3 mm connector width) 1.25-2.5 + 3.0-6.0 mm². - Application: Non-insulated open plug type connectors with laterial conductor connection style A- Capacity in square millimetres: 1.5 — 6mm²- Number of crimp profiles: 2- AWG: 16 — 10

Objednací číslo K1188.000.100
Brand Knipex
Weight per piece (g) 56
Commodity code 85369010
Type Die Set
Baleno po 1

Specifikace

Brand Knipex
Weight per piece (g) 56
Commodity code 85369010
Type Die Set

Popis

Crimping die Application: crimping die 1: for non-insulated, open lug connectors with sided line terminal style A 1.5 + 2.5 mm, e. g. Klauke 3735 style B > Crimping die 2: 2.5 - 4.0 mm² - plug width 4.8 and 6.3 mm (straight version) > Crimping die 3: 4.5 - 6.0 mm² - plug width 4.8 and 6.3 mm (straight version). Application: Flag terminals and non-insulated, open plug type connectors (6.3 mm connector width) 1.25-2.5 + 3.0-6.0 mm². - Application: Non-insulated open plug type connectors with laterial conductor connection style A- Capacity in square millimetres: 1.5 — 6mm²- Number of crimp profiles: 2- AWG: 16 — 10

Čísla materiálu

Objednací číslo K1188.000.100
EAN 4003773043164
UBB 419789910777
UNSPSC 27112147
Výrobní číslo položky 97 49 15
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.