text.skipToContent text.skipToNavigation

Knipex Die Set 1.5-6mm²


Crimping die Application: turned contacts 1.5 / 2.5 / 4 / 6 mm². - Application: Turned contacts (e.g. Harting HAN C®. Ilme CX series. Phoenix Contact CK4.0 series)- Capacity in square millimetres: 1.5 — 6mm²- AWG: 16 — 10

Article number K1188.000.155
Brand Knipex
Weight per piece (g) 50
Commodity code 85369010
Type Die Set
Packed per 1

Specifications

Brand Knipex
Weight per piece (g) 50
Commodity code 85369010
Type Die Set

Description

Crimping die Application: turned contacts 1.5 / 2.5 / 4 / 6 mm². - Application: Turned contacts (e.g. Harting HAN C®. Ilme CX series. Phoenix Contact CK4.0 series)- Capacity in square millimetres: 1.5 — 6mm²- AWG: 16 — 10

Article numbers

Article number K1188.000.155
EAN 4003773045137
UBB 419789911841
UNSPSC 27112147
Manufacturer article nr  97 49 61
Do not close this page. This message will disappear, when the page is fully loaded.