text.skipToContent text.skipToNavigation

Knipex Diagonal cutting nipper 7002-140mm SB

Article number
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 140
Isolation protection 1000 V No

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 140
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with bevel. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 2.5mm- Cutting capacities hard wire (diameter): Ø 1.8mm

Article numbers

Article number K1070.200.141
EAN 4003773011729
UBB 500500428403
UNSPSC 23151901
Manufacturer article nr  70 02 140 SB

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.