text.skipToContent text.skipToNavigation

Knipex Diagonal Cutter 4mm 160mm


Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting ed

Article number 6U970872
Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Shape Power diagonal cutting nipper
Surface protection Chromium-plated
Length 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Other
VDE tested No
Brand Knipex

Description

Diagonal Cutter narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. with elongated cutting edge. pliers with tether attachment point for mounting a fall protection system. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 4.0mm- Cutting capacities medium hard wire (diameter): Ø 3.0mm- Cutting capacities hard wire (diameter): Ø 2.0mm- Drop Protection System: yes

Article numbers

Article number 6U970872
EAN 4003773080459
UBB 500641756365
UNSPSC 23151901
Manufacturer article nr  70 05 160 T BK
Do not close this page. This message will disappear, when the page is fully loaded.