text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Crimping pliers
All categories
Welding, soldering & gas equipment
Air pressure tools
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Crimping pliers
Crimping pliers
K1175.364.180
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex Crimping Pliers for Cable End Sleeve 0.08-16mm² Burnished 180mm Length
Add to catalogue
Previous
Next
Article number
K1175.364.180
Suitable for
Cable lugs and connectors
Length (mm)
180
Compression shape
Hexagon
With locking device (for mechanical tools)
Yes
Cross section (mm²)
0.08 - 16
View all specifications
Specifications & standards
Downloads
Specifications
Suitable for
Cable lugs and connectors
Length (mm)
180
Compression shape
Hexagon
With locking device (for mechanical tools)
Yes
Cross section (mm²)
0.08 - 16
AWG-range
28 - 6
Brand
Knipex
Weight per piece (g)
400
Commodity code
8203200000
Type
Crimping Pliers
Download as PDF
Print
Description
Self-Adjusting Crimping Pliers for wire ferrules For wire ferrules up to 16 mm². Adjusts automatically to the wire ferrule size for precise and quick crimping. Crimping of wire ferrules according to DIN 46228 parts 1+4. UL approval in conjunction with KNIPEX wire ferrules 97 99 330 - 399. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Narrow handle width. Ergonomic and comfortable handle, smooth operation and lightweight. Special quality chrome vanadium electric steel, oil-hardened. with hexagonal compression. also for Twin wire ferrules up to 2 x 10 mm² or 2 x AWG 8.
Article numbers
Article number
K1175.364.180
EAN
4003773041474
UBB
419105072625
UNSPSC
27112147
Manufacturer article nr
97 53 14
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering