text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Crimping pliers 9754-24-195mm


Crimping Pliers for micro plugs Parallel crimping performance to satisfy the particularly high standards of small connectors. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced oper

Article number K1175.754.024
Length 190
Construction/operation Mechanical
With locking device (for mechanical tools) Yes
Packed per 1

Specifications

Length 190
Construction/operation Mechanical
With locking device (for mechanical tools) Yes

Description

Crimping Pliers for micro plugs Parallel crimping performance to satisfy the particularly high standards of small connectors. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Optimum transmission of force thanks to toggle lever for fatigue-reduced operation. Crimping pliers for other mini plugs such as HD 22, Modu IV, Micro Timer, MQS ... on request. Crimping die is not exchangeable. - Application: D Sub- Capacity in square millimetres: 0.03 — 0.56mm²- Number of crimp profiles: 3- AWG: 32 — 20

Article numbers

Article number K1175.754.024
EAN 4003773060215
UBB 500505830660
UNSPSC 27112147
Manufacturer article nr  97 54 24
Do not close this page. This message will disappear, when the page is fully loaded.