text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Crimping pliers 9752-65-180mm


Four-Mandrel Crimping Pliers for turned contacts For crimping turned contacts. Four-mandrel crimping for top-quality crimp connections. Mandrel gauge to check the basic setting. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Optimum transmission of force due to highly effective lever action for fatigue-reduced operation. High o

Article number K1175.315.180
Length 230
Construction/operation Mechanical
Compression shape Four mandrel compression
With locking device (for mechanical tools) Yes
Packed per 1

Specifications

Length 230
Construction/operation Mechanical
Compression shape Four mandrel compression
With locking device (for mechanical tools) Yes

Description

Four-Mandrel Crimping Pliers for turned contacts For crimping turned contacts. Four-mandrel crimping for top-quality crimp connections. Mandrel gauge to check the basic setting. Repetitive, high crimping quality due to ratchet mechanism (unlockable). Optimum transmission of force due to highly effective lever action for fatigue-reduced operation. High operation comfort thanks to handy shape. fine adjustment of pressure depending on the conductors diameter by means of adjusting wheel. locator for positioning the contacts. with table for calculating the settings. pliers in a plastic case with foam insert. - Application: turned contacts (Harting, Ilme, Phoenix, Amphenol, Walther, HTS, Contact, Weidmüller)- Capacity in square millimetres: 0.14 — 6mm²- AWG: 26 — 10- Number of crimp profiles: 1- Max. contact diameter: 7.5mm

Article numbers

Article number K1175.315.180
EAN 4003773045236
UBB 419105072393
UNSPSC 27112147
Manufacturer article nr  97 52 65
Do not close this page. This message will disappear, when the page is fully loaded.