text.skipToContent text.skipToNavigation

Knipex Crimp Assortment 0.5-10mm² Plastic 6-Compartment 165 x 265 x 65mm


Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wir

Article number K1189.001.795
With tool Yes
Insulated cable end sleeves Yes
Non-insulated cable end sleeves Yes
Crimp cable lug for Cu-conductors Yes
Brand Knipex
Packed per 1

Specifications

With tool Yes
Insulated cable end sleeves Yes
Non-insulated cable end sleeves Yes
Crimp cable lug for Cu-conductors Yes
Brand Knipex
Type Crimp Assortment

Description

Crimp Assortment In a TANOS MINI-systainer® (solid plastic box). T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®. Opening when connected: fast and simple access to content without disconnecting. Two stackable plastic inserts with 6 trays each for connectors. With an assortment of wire ferrules with/without collar. with Self-Adjusting Crimping Pliers for wire ferrules 97 53 04. systainer® is a registered trademark of TANOS GmbH. Content: 1 x 97 53 04 KNIPEX Self-Adjusting Crimping Pliers for wire ferrules with lateral access (0,08 – 10 + 16 mm²), 52 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,5 mm²), 100 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (0,75 mm²), 100 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (1,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 14 / 8 mm (2,5 mm²), 200 x KNIPEX Wire ferrules with plastic collar 17 / 10 mm (4 mm²), 200 x KNIPEX Wire ferrules with plastic collar 20 / 12 mm (6 mm²), 200 x KNIPEX Wire ferrules with plastic collar 22 / 12 mm (10 mm²),

Article numbers

Article number K1189.001.795
EAN 4003773028574
UBB 419789910694
UNSPSC 27112147
Manufacturer article nr  97 90 09
Do not close this page. This message will disappear, when the page is fully loaded.