text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Combination pliers high leverage 0207-225mm


High Leverage Combination Pliers 35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable f

Article number K1002.700.225
Insulated Yes
Surface protection Chromium-plated
Length 225
Isolation protection 1000 V Yes
Material Steel
Packed per 1

Specifications

Insulated Yes
Surface protection Chromium-plated
Length 225
Isolation protection 1000 V Yes
Material Steel
Strip range diameter (mm) 3 - 3
Grip design 2-components
Handle cover Plastic-coated
Forged Yes
VDE tested Yes

Description

High Leverage Combination Pliers 35% less effort required than with conventional combination pliers. with cutting edges (hardness approx. 63 HRC) for heavy duty. Easier work due to optimised leverage. Easier cutting, powerful gripping, bending and pulling. Long cutting edges for thicker cables. With gripping zones for flat and round material, suitable for versatile use. Precise, minimal light gap between the gripping jaws to ensure optimal function of the cutting edges. Cutting edges additionally induction-hardened, cutting edge hardness approx. 63 HRC. - Cutting capacities hard wire (diameter): Ø 3.0mm- Cutting capacities piano wire (diameter): Ø 2.5mm- Cutting capacity copper cable, multiple-stranded: Ø 14.0mm- Cutting capacity copper cable, multiple-stranded: 25.0mm²- VDE tested: yes

Article numbers

Article number K1002.700.225
EAN 4003773022305
UBB 240102237908
UNSPSC 27112139
Manufacturer article nr  02 07 225
Do not close this page. This message will disappear, when the page is fully loaded.