text.skipToContent text.skipToNavigation

Knipex COBOLT Center Cutting Bolt Cutter in Blister Pack 3.6-6mm Steel Plastic Coated Handle 200mm

Specifications

Total length (mm) 200
Suitable for max. bolt diameter (mm) 5.2
Brand Knipex
Weight per piece (g) 325
Commodity code 82032000
Type Center Cutting Bolt Cutter in Blister Pack

Description

KNIPEX CoBolt® With precision cutting edges for soft, hard and piano wire. Cuts bolts, nails, rivets, etc. up to Ø 5.2 mm. Efficient joint design ensures exceptional cutting performance with little effort. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC. Micro-structured cutting edge reduces slipping of the material from the jaws. With gripping surface below the joint for gripping and pulling wires from Ø 1.0 mm. self-service card/blister. - Cutting capacities soft wire (diameter): Ø 6mm- Cutting capacities medium hard wire (diameter): Ø 5.2mm- Schneidwerte harter Draht (Durchmesser): Ø 4.0mm- Cutting capacities piano wire (diameter): Ø 3.6mm

Article numbers

Article number K1071.100.201
EAN 4003773011811
UBB 500500424857
UNSPSC 44121618
Manufacturer article nr  71 01 200 SB
Do not close this page. This message will disappear, when the page is fully loaded.