text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 122-300mm 90° Angled Tip 590mm


Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips. - Size of bore: Ø 122 – 300mm- Tips (diameter): Ø 3.5mm

Referência K1044.020.590
Design Right-angled
Insulated Yes
Length (mm) 590
Chucking range (mm) 122 - 300
Suitable for outside locking rings No
Embalado por 1

Especificações

Design Right-angled
Insulated Yes
Length (mm) 590
Chucking range (mm) 122 - 300
Suitable for outside locking rings No
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 1480
Commodity code 8203200000
Type Circlip Pliers

Descrição

Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips. - Size of bore: Ø 122 – 300mm- Tips (diameter): Ø 3.5mm

Números do artigo

Referência K1044.020.590
EAN 4003773024958
UBB 240100027806
UNSPSC 27112140
Artigo do fabricante nr 44 20 J51
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.