text.skipToContent text.skipToNavigation

Knipex Circlip Pliers 122-300mm Straight Tip 570mm


Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. straight tips. DIN 5256 C, straight exchangeable tips. - Size of bore: Ø 122 – 300mm- Tips (diameter): Ø 3.5mm

Article number K1044.010.570
Design Straight
Insulated Yes
Length (mm) 570
Chucking range (mm) 122 - 300
Suitable for outside locking rings No
Packed per 1

Specifications

Design Straight
Insulated Yes
Length (mm) 570
Chucking range (mm) 122 - 300
Suitable for outside locking rings No
Exchangeable tips Yes
Brand Knipex
Weight per piece (g) 1420
Commodity code 8203200000
Type Circlip Pliers

Description

Circlip Pliers With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. straight tips. DIN 5256 C, straight exchangeable tips. - Size of bore: Ø 122 – 300mm- Tips (diameter): Ø 3.5mm

Article numbers

Article number K1044.010.570
EAN 4003773024910
UBB 240100027640
UNSPSC 27112140
Manufacturer article nr  44 10 J5
Do not close this page. This message will disappear, when the page is fully loaded.