text.skipToContent text.skipToNavigation

Knipex Carpenter Pincer 2.2mm Steel Black Atramentized 210mm


Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Article number K1050.000.210
Surface protection Other
Length (mm) 210
Brand Knipex
Type Carpenter Pincer
Packed per 1

Specifications

Surface protection Other
Length (mm) 210
Brand Knipex
Type Carpenter Pincer

Description

Carpenters Pincers extreme wear resistance and well balanced. specially favoured by craftsmen for their precise workmanship. For heavy duty use. Cutting edge hardness approx. 60 HRC. - Cutting capacities medium hard wire (diameter): Ø 2.2mm- Cutting edge length mm: 25.5mm

Article numbers

Article number K1050.000.210
EAN 4003773021957
UBB 419104010451
UNSPSC 27112112
Manufacturer article nr  50 00 210
Do not close this page. This message will disappear, when the page is fully loaded.