text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Butt Connectors, insulated 100 pieces each


Butt Connectors, insulated Material: copper, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 V

Article number 7C646130
Colour Yellow
Halogen free No
AWG-range 11 - 10
Nominal cross section (mm²) 4 - 6
Packed per 1

Specifications

Colour Yellow
Halogen free No
AWG-range 11 - 10
Nominal cross section (mm²) 4 - 6

Description

Butt Connectors, insulated Material: copper, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: yellow. Cable4 – 6mm²AWG12 — 10ColourYellowQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 V

Article numbers

Article number 7C646130
EAN 4003773076360
UBB 500641809339
UNSPSC 39121723
Manufacturer article nr  97 99 272
Do not close this page. This message will disappear, when the page is fully loaded.