text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Knipex Butt Connectors, insulated 100 pieces each


Butt Connectors, insulated Material: copper, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 V

Article number 8S981527
Colour Blue
Halogen free No
AWG-range 15 - 13
Nominal cross section (mm²) 1.5 - 2.5
Brand KNIPEX
Packed per 1

Specifications

Colour Blue
Halogen free No
AWG-range 15 - 13
Nominal cross section (mm²) 1.5 - 2.5
Brand KNIPEX

Description

Butt Connectors, insulated Material: copper, tin-plated. Insulation: nylon. Max. temperature: 105 °C. Max. electrical load: 600 V. Content: 100 pieces. Colour: blue. Cable1.5 – 2.5mm²AWG16 — 14ColourBlueQuantity100InsulationNylonMaterialCopperSurfaceTinnedMax. temperature105°CMax. electrical load600 V

Article numbers

Article number 8S981527
EAN 4003773076353
UBB 500641809172
UNSPSC 39121723
Manufacturer article nr  97 99 271
Do not close this page. This message will disappear, when the page is fully loaded.