text.skipToContent text.skipToNavigation

Knipex Box Wrench 22mm Plastic-Coated 225mm


Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 22mm- Length l max.: 225mm- Head thickness a max.: 15mm- Depth of crank h max.: 30mm- Head width b max. mm: 35mm

Article number
Surface protection Chromium-plated
Length (mm) 225
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 22
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 225
Isolation protection 1000 V Yes
Cranked Yes
Wrench size large (mm) 22
Wrench size small (mm) 22
Single wrench model No
Brand Knipex
Weight per piece (g) 265
Commodity code 8204110000
Type Box Wrench

Description

Box Wrench Cranked. Basic tool chrome-plated. - Width across flats S: 22mm- Length l max.: 225mm- Head thickness a max.: 15mm- Depth of crank h max.: 30mm- Head width b max. mm: 35mm

Article numbers

Article number K1301.220.001
EAN 4003773020301
UBB 240120598463
UNSPSC 27111743
Manufacturer article nr  98 01 22

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.