text.skipToContent text.skipToNavigation

Knipex 45° Diagonal Cutter with Plastic Coated Handle 160mm


Diagonal Cutters for plastics Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. 45° angled blades. - Dimensions angle: 45

Article number K1072.110.160
Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 160
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated Yes
Shape Power diagonal cutting nipper
Surface protection Other
Length (mm) 160
Isolation protection 1000 V No
With strip function No
ESD tested No
Handle cover Plastic-coated
VDE tested No
Brand Knipex
Weight per piece (g) 170
Type 45° Diagonal Cutter with Plastic Coated Handle

Description

Diagonal Cutters for plastics Cutting face flush. For nearly flush cutting of moulded plastic components from sprues. Cuts soft materials such as lead in a flush cut. With opening spring. 45° angled blades. - Dimensions angle: 45

Article numbers

Article number K1072.110.160
EAN 4003773046813
UBB 240104305448
UNSPSC 23151901
Manufacturer article nr  72 11 160
Do not close this page. This message will disappear, when the page is fully loaded.