text.skipToContent
text.skipToNavigation
533-033650
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Indústrias
Indústrias
Carroçarias, reboques ou caravanas
Construção de máquinas alimentares e de lacticínios
Agri
Semicon & Medical
Building & Construction
Indústria petroquímica
Wind
Outras indústrias
Soluções
Fabory Logic
RFID
Armário com balanças
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engenharia
Laboratório
Portal 3D
Formação
Soluções digitais
Produtos
Gama de produtos
Fixação
Partes C
Ferramentas e EPI's
Leading standard
Normas DIN
Normas ISO
Lubrinox
Especialistas em fixação
Gama ampla
Indústrias específicas
Kits de fixação
Inovações
Loja online
Encomendar directamente através da nossa loja online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Wrench pliers
All categories
Automação & ligação
Equipamento de soldadura, soldadura e gás
Esmerilar e lixar
Ferramentas
Ferramentas elétricas
Ferramentas manuais
Ferramentas pneumáticas
Fixação
Limpezas & lavatórios
Manuseamento material & armazenamento
Material elétrico
Pneumático, hidráulico & bombagem
Produtos químicos e fitas adesivas
Produtos segurança
Quick Search
X
Search
Reset
Home
Hand tools
Pliers & tweezers
Pipe wrenches
Wrench pliers
K1086.500.150
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Knipex Pliers Wrench 50mm Jaw Width 2-Component Handle Chrome Plated 150mm
Add to catalogue
Previous
Next
Article number
K1086.500.150
Insulated
Yes
Length (mm)
150
Jaw width (mm)
27
Max. spanner opening (mm)
27
Grip design
Other
Number of settings
14
Brand
Knipex
View all specifications
Specifications & standards
Downloads
Specifications
Insulated
Yes
Length (mm)
150
Jaw width (mm)
27
Max. spanner opening (mm)
27
Grip design
Other
Number of settings
14
Brand
Knipex
Weight per piece (g)
206
Commodity code
8204120000
Type
Pliers Wrench
Download as PDF
Print
Article numbers
Article number
K1086.500.150
EAN
4003773069928
UBB
500570359538
UNSPSC
27112104
Manufacturer article nr
86 05 150
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering