text.skipToContent text.skipToNavigation

Knipex Insulated Mat Rubber 1000 x 1000 x 1mm


Cover cloth For added protection when working live or close to live parts. Note expiry date: see label on product. - Thickness: 1.0mm- Dimensions: 1.000 x 1.000mm

Article number K1367.999.999
Width 1000
Thickness (mm) 1
Length (mm) 1000
With anti-slip layer No
On roll Yes
Packed per 1

Specifications

Width 1000
Thickness (mm) 1
Length (mm) 1000
With anti-slip layer No
On roll Yes
Transparent No
For nominal voltage up to (V) 1000
Version as basin No
Brand Knipex
Weight per piece (g) 1940

Description

Cover cloth For added protection when working live or close to live parts. Note expiry date: see label on product. - Thickness: 1.0mm- Dimensions: 1.000 x 1.000mm

Article numbers

Article number K1367.999.999
EAN 4003773026617
UBB 240185162114
UNSPSC 27112102
Manufacturer article nr  98 67 10
Do not close this page. This message will disappear, when the page is fully loaded.