text.skipToContent text.skipToNavigation

Klingspor PS 33 BK Clean & Finish Disc Corundum 180 Grit GLS2 Hole Semi-Open Coat 150mm

Article number 4A084764
Diameter 150
Type Disc
Punch shape GLS2
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 180

Specifications

Diameter 150
Type Disc
Punch shape GLS2
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 180
Suitable for filler Yes
Brand Klingspor
Model PS 33 BK
Type Clean & Finish Disc

Article numbers

Article number 4A084764
EAN 4014855055456
UBB 500513256577
UNSPSC 27110000
Manufacturer article nr  147224
Do not close this page. This message will disappear, when the page is fully loaded.