text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 910 B Diamond 500X3,7X25,4

Article number 1B664855
Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for concrete Yes

Specifications

Application Cutting
Thickness (mm) 3.7
Max. number of revolutions (1/min) 3900
Disc diameter (mm) 500
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Diamond wheel Yes
Bore diameter 25.4
Particle type Other
Segment width (mm) 3.7
Segment height (mm) 11
Segmentation Toothed
Number of segments 36
Brand Klingspor
Model DT 910 B Special

Description

Advantages: First-rate cutting performance - High cutting speed - Exceptional service life - Also suitable for concrete with strong reinforcement

Article numbers

Article number 1B664855
EAN 4014855217847
UBB 500636781436
UNSPSC 27110000
Manufacturer article nr  325193
Do not close this page. This message will disappear, when the page is fully loaded.