text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 900 FL Diamond 115X1,4X22,23

Article number 6Z374337
Application Cutting
Thickness (mm) 1.4
Disc diameter (mm) 115
Diamond wheel Yes
Bore diameter 22.2

Specifications

Application Cutting
Thickness (mm) 1.4
Disc diameter (mm) 115
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Segment width (mm) 1.4
Segment height (mm) 7
Segmentation Other
Brand Klingspor
Model DT 900 FL Special

Description

Advantages: High-precision tool for hard wall and floor tiles - Laser-cut slots for exceptionally smooth operation and perfectly cut edges

Article numbers

Article number 6Z374337
EAN 4014855255276
UBB 500695726470
UNSPSC 31390000
Manufacturer article nr  331042
Do not close this page. This message will disappear, when the page is fully loaded.