text.skipToContent text.skipToNavigation

Klingspor Diamond blade DT 600 F Diamond 125X1,6X22,23

Article number 8M061565
Application Cutting
Thickness (mm) 1.6
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Diamond wheel Yes

Specifications

Application Cutting
Thickness (mm) 1.6
Max. number of revolutions (1/min) 12200
Disc diameter (mm) 125
Diamond wheel Yes
Bore diameter 22.23
Particle type Other
Segment width (mm) 1.6
Segment height (mm) 7
Segmentation Toothed
Brand Klingspor
Model DT 600 F Supra

Description

Advantages: Professional wheel for tiles and feldspar - For precision working - Short cutting-off times - Clean edges

Article numbers

Article number 8M061565
EAN 4014855218554
UBB 500636789868
UNSPSC 27110000
Manufacturer article nr  325369
Do not close this page. This message will disappear, when the page is fully loaded.