text.skipToContent text.skipToNavigation

Klingspor CS 411 XK Abrasive Disc Zircon Corundum 40 Grit 115mm

Article number 8M535817
Diameter 115
Type Disc
Punch shape None
Waterproof No
Material of carrier Cotton

Specifications

Diameter 115
Type Disc
Punch shape None
Waterproof No
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Scattering Dense
Hole pattern None
Nonwoven fabric-fineness Fineness coarse
Suitable for filler No
Brand Klingspor
Model CS 411 XK
Type Abrasive Disc

Description

Advantages: Aggressive abrasive behavior due to self-sharpening zirconia alumina - Resistant high-performance abrasive disc with tear-resistant cotton backing for rough and intermediate sanding on edges and surfaces

Article numbers

Article number 8M535817
EAN 5907560157074
UBB 500695700053
UNSPSC 31191500
Manufacturer article nr  291979
Do not close this page. This message will disappear, when the page is fully loaded.