text.skipToContent text.skipToNavigation

ISO 7093-1 Penny Mudguard Flat Washer, Stainless Steel A4, 200 HV

Article number
Brand Fabory
Class 200 HV
Material Stainless steel
Material technical A4

Specifications

Brand Fabory
Class 200 HV
Material Stainless steel
Material technical A4

Description

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A4 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Standards

ISO 7093-1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.