text.skipToContent text.skipToNavigation

ISO 7093-1 Penny Mudguard Flat Washer, Stainless Steel A2, 200 HV

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A2 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Referência
Brand Fabory
Class 200 HV
Material Stainless steel
Material technical A2

Especificações

Brand Fabory
Class 200 HV
Material Stainless steel
Material technical A2

Descrição

Form G flat washer (also known as a mudguard washer or penny washer), manufactured in accordance with ISO 7093-1 standards, is crafted from durable steel with a stainless steel A2 finish for corrosion resistance. With a hardness class of 200 HV for robust strength and reliability. Designed for larger-than-normal outer diameters, it is ideal for distributing load and reducing pressure on surfaces, perfect for use in environments requiring extra protection, like automotive mudguards. The washer's design ensures compatibility with a wide range of applications, making it a versatile choice .

Padrões

ISO 7093-1

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.