text.skipToContent text.skipToNavigation
Upozorňujeme, že ve dnech 2. 5. a 9. 5. 2025 může dojít ke zpoždění při zpracování požadavků. Děkujeme za pochopení.

ISO 7089 Flat Washer, Hot Dip Galvanised, 300 HV

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 300 HV, it provides reliable performance for a wide range of applications.

Objednací číslo
Brand Fabory
Class 300 HV
Material Steel
Surface treatment Hot dip galvanized

Specifikace

Brand Fabory
Class 300 HV
Material Steel
Surface treatment Hot dip galvanized

Popis

Flat Washer, conforming to ISO 7089 standards. This washer is crafted from robust steel, boasts a hot dip galvanised finish, ensuring superior resistance to corrosion and wear. With a hardness class of 300 HV, it provides reliable performance for a wide range of applications.

Normy

ISO 7089

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.