text.skipToContent text.skipToNavigation

Ideal plate shears HSS D27AHL length 260 mm left steel max. 1.2 mm ERDI


For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article number 2Q413255
Length of blade (mm) 33
Length (mm) 260
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Packed per 1

Specifications

Length of blade (mm) 33
Length (mm) 260
Operation Left-handed
Max. plate thickness (mm) 1.2
Straight model Yes
Brand Erdi

Description

For continuous, straight and curved cuts. Edges with micro-serrations for slip-proof working. Available in right or left cutting versions

Article numbers

Article number 2Q413255
UBB 500719113614
UNSPSC 27111507
Manufacturer article nr  D27AL
Do not close this page. This message will disappear, when the page is fully loaded.